Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Mesh Sling, L 10 ft., VLL 14400 lb.

  • Mfr # 12T210X10

  • Zoro # G6732476


product price: $892.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Sling Type
Type 2
Sling Length
10 ft
Vertical Hitch Capacity
14,400 lb
Basket Hitch Capacity
28,800 lb
Choker Hitch Capacity
14,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12T210X10
Zoro #
G6732476
UPC #
697886158330
Country of Origin
United States

Dimensions

Sling Length
10 ft
Sling Width
12 in
Length of Sling Leg
8.2 ft
Length
10 ft.
Terminal Thickness
1/2 in
Width
12"
Terminal Dia.
5 in
Fitting Thickness
1/2 in
Fitting Inside Length
6 1/2 in
Fitting Inside Width
5 in

Details

Sling Type
Type 2
Vertical Hitch Capacity
14,400 lb
Basket Hitch Capacity
28,800 lb
Choker Hitch Capacity
14,400 lb
Item
Wire Mesh Sling
Sling Hardware Material
Steel
Sling Rating
Type 2
Wire Gauge
10 ga
Material
Steel
Sling Material
Steel
Resistance Properties
Abrasion-Resistant, Cut-Resistant
Maximum Operating Temperature
550 Degrees F
Hitch Type
Basket, Choker, Vertical
End Type
Triangle Link
Sling Finish
Galvanized
Fitting Material
Alloy Steel

Description

Wire Mesh Sling, Wire Gauge 10 ga, Sling Material Steel, Sling Length 10 ft, Sling Width 12 in, Sling Leg Length Not Applicable, Vertical Hitch Capacity 14,400 lb, Choker Hitch Capacity 14,400 lb, Basket Hitch Capacity 28,800 lb, Fitting Inside Length 6 1/2 in, Fitting Inside Width 5 in, Fitting Thickness 1/2 in, Fitting Material Alloy Steel, Hitch Type Basket, Choker, Vertical, End Type Triangle Link, Sling Finish Galvanized, Minimum Operating Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.