Zoro Homepage

Wire Mesh Sling, L 12 ft., VLL 14400 lb.

  • Mfr # 12T210X12

  • Zoro # G7151146


product price: $1,094.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Sling Type
Type 2
Sling Length
12 ft
Vertical Hitch Capacity
14,400 lb
Basket Hitch Capacity
28,800 lb
Choker Hitch Capacity
14,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12T210X12
Zoro #
G7151146
UPC #
697886158354
Country of Origin
United States

Dimensions

Sling Length
12 ft
Sling Width
12 in
Length of Sling Leg
10.2 ft
Terminal Thickness
1/2 in
Terminal Dia.
5 in
Width
12"
Length
12 ft.
Fitting Inside Width
5 in
Fitting Inside Length
6 1/2 in
Fitting Thickness
1/2 in

Details

Sling Type
Type 2
Vertical Hitch Capacity
14,400 lb
Basket Hitch Capacity
28,800 lb
Choker Hitch Capacity
14,400 lb
Sling Material
Steel
Sling Hardware Material
Steel
Wire Gauge
10 ga
Item
Wire Mesh Sling
Material
Steel
Sling Rating
Type 2
Sling Finish
Galvanized
End Type
Triangle Link
Fitting Material
Alloy Steel
Resistance Properties
Abrasion-Resistant, Cut-Resistant
Maximum Operating Temperature
550 Degrees F
Hitch Type
Basket, Choker, Vertical

Description

Wire Mesh Sling, Wire Gauge 10 ga, Sling Material Steel, Sling Length 12 ft, Sling Width 12 in, Sling Leg Length Not Applicable, Vertical Hitch Capacity 14,400 lb, Choker Hitch Capacity 14,400 lb, Basket Hitch Capacity 28,800 lb, Fitting Inside Length 6 1/2 in, Fitting Inside Width 5 in, Fitting Thickness 1/2 in, Fitting Material Alloy Steel, Hitch Type Basket, Choker, Vertical, End Type Triangle Link, Sling Finish Galvanized, Minimum Operating Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.