Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Mesh Sling, L 12 ft., VLL 3500 lb.

  • Mfr # 3T210X12

  • Zoro # G6713061


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 2
Sling Length
12 ft
Vertical Hitch Capacity
3,500 lb
Basket Hitch Capacity
7,000 lb
Choker Hitch Capacity
3,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3T210X12
Zoro #
G6713061
UPC #
697886156992
Country of Origin
United States

Dimensions

Sling Length
12 ft
Sling Width
3 in
Length of Sling Leg
11.2 ft
Length
12 ft.
Terminal Dia.
2 1/4 in
Width
3"
Terminal Thickness
1/2 in
Fitting Inside Length
3 3/8 in
Fitting Thickness
1/2 in
Fitting Inside Width
2 1/4 in

Details

Sling Type
Type 2
Vertical Hitch Capacity
3,500 lb
Basket Hitch Capacity
7,000 lb
Choker Hitch Capacity
3,500 lb
Wire Gauge
10 ga
Sling Hardware Material
Steel
Sling Rating
Type 2
Item
Wire Mesh Sling
Material
Steel
Sling Material
Steel
End Type
Triangle Link
Resistance Properties
Abrasion-Resistant, Cut-Resistant
Maximum Operating Temperature
550 Degrees F
Fitting Material
Alloy Steel
Hitch Type
Basket, Choker, Vertical
Sling Finish
Galvanized

Description

Wire Mesh Sling, Wire Gauge 10 ga, Sling Material Steel, Sling Length 12 ft, Sling Width 3 in, Sling Leg Length Not Applicable, Vertical Hitch Capacity 3,500 lb, Choker Hitch Capacity 3,500 lb, Basket Hitch Capacity 7,000 lb, Fitting Inside Length 3 3/8 in, Fitting Inside Width 2 1/4 in, Fitting Thickness 1/2 in, Fitting Material Alloy Steel, Hitch Type Basket, Choker, Vertical, End Type Triangle Link, Sling Finish Galvanized, Minimum Operating Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.