Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Mesh Sling, L 14 ft., VLL 3500 lb.

  • Mfr # 3T210X14

  • Zoro # G7256943


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 2
Sling Length
14 ft
Vertical Hitch Capacity
3,500 lb
Basket Hitch Capacity
7,000 lb
Choker Hitch Capacity
3,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3T210X14
Zoro #
G7256943
UPC #
697886157012
Country of Origin
United States

Dimensions

Sling Length
14 ft
Sling Width
3 in
Length of Sling Leg
13.2 ft
Terminal Dia.
2 1/4 in
Width
3"
Terminal Thickness
1/2 in
Length
14 ft.
Fitting Thickness
1/2 in
Fitting Inside Length
3 3/8 in
Fitting Inside Width
2 1/4 in

Details

Sling Type
Type 2
Vertical Hitch Capacity
3,500 lb
Basket Hitch Capacity
7,000 lb
Choker Hitch Capacity
3,500 lb
Material
Steel
Sling Rating
Type 2
Sling Hardware Material
Steel
Wire Gauge
10 ga
Item
Wire Mesh Sling
Sling Material
Steel
Fitting Material
Alloy Steel
End Type
Triangle Link
Hitch Type
Basket, Choker, Vertical
Sling Finish
Galvanized
Maximum Operating Temperature
550 Degrees F
Resistance Properties
Abrasion-Resistant, Cut-Resistant

Description

Wire Mesh Sling, Wire Gauge 10 ga, Sling Material Steel, Sling Length 14 ft, Sling Width 3 in, Sling Leg Length Not Applicable, Vertical Hitch Capacity 3,500 lb, Choker Hitch Capacity 3,500 lb, Basket Hitch Capacity 7,000 lb, Fitting Inside Length 3 3/8 in, Fitting Inside Width 2 1/4 in, Fitting Thickness 1/2 in, Fitting Material Alloy Steel, Hitch Type Basket, Choker, Vertical, End Type Triangle Link, Sling Finish Galvanized, Minimum Operating Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.