Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Mesh Sling, L 16 ft., VLL 9600 lb.

  • Mfr # 8T210X16

  • Zoro # G6990697


product price: $933.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Sling Type
Type 2
Sling Length
16 ft
Vertical Hitch Capacity
9,600 lb
Basket Hitch Capacity
19,200 lb
Choker Hitch Capacity
9,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8T210X16
Zoro #
G6990697
UPC #
697886157852
Country of Origin
United States

Dimensions

Sling Length
16 ft
Sling Width
8 in
Length of Sling Leg
14.5 ft
Terminal Thickness
1/2 in
Terminal Dia.
4 1/2 in
Length
16 ft.
Width
8"
Fitting Inside Width
4 1/2 in
Fitting Inside Length
6 in
Fitting Thickness
1/2 in

Details

Sling Type
Type 2
Vertical Hitch Capacity
9,600 lb
Basket Hitch Capacity
19,200 lb
Choker Hitch Capacity
9,600 lb
Wire Gauge
10 ga
Sling Hardware Material
Steel
Sling Material
Steel
Item
Wire Mesh Sling
Sling Rating
Type 2
Material
Steel
Hitch Type
Basket, Choker, Vertical
Fitting Material
Alloy Steel
Maximum Operating Temperature
550 Degrees F
End Type
Triangle Link
Resistance Properties
Abrasion-Resistant, Cut-Resistant
Sling Finish
Galvanized

Description

Wire Mesh Sling, Wire Gauge 10 ga, Sling Material Steel, Sling Length 16 ft, Sling Width 8 in, Sling Leg Length Not Applicable, Vertical Hitch Capacity 9,600 lb, Choker Hitch Capacity 9,600 lb, Basket Hitch Capacity 19,200 lb, Fitting Inside Length 6 in, Fitting Inside Width 4 1/2 in, Fitting Thickness 1/2 in, Fitting Material Alloy Steel, Hitch Type Basket, Choker, Vertical, End Type Triangle Link, Sling Finish Galvanized, Minimum Operating Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.