Zoro Homepage

Wire Mesh Sling, L 18 ft., VLL 2300 lb.

  • Mfr # 2T110X18

  • Zoro # G6824492


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 1
Sling Length
18 ft
Vertical Hitch Capacity
2,300 lb
Basket Hitch Capacity
4,600 lb
Choker Hitch Capacity
2,300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2T110X18
Zoro #
G6824492
UPC #
697886156688
Country of Origin
United States

Dimensions

Sling Length
18 ft
Sling Width
2 in
Length of Sling Leg
17.1 ft
Length
18 ft.
Terminal Dia.
2 in
Width
2"
Terminal Thickness
1/2 in
Fitting Inside Width
2 in
Fitting Thickness
1/2 in
Fitting Inside Length
3 in

Details

Sling Type
Type 1
Vertical Hitch Capacity
2,300 lb
Basket Hitch Capacity
4,600 lb
Choker Hitch Capacity
2,300 lb
Wire Gauge
10 ga
Sling Rating
Type 1
Item
Wire Mesh Sling
Material
Steel
Sling Material
Steel
Sling Hardware Material
Steel
Resistance Properties
Abrasion-Resistant, Cut-Resistant
Sling Finish
Galvanized
Fitting Material
Alloy Steel
End Type
Choker Link, Triangle Link
Maximum Operating Temperature
550 Degrees F
Hitch Type
Basket, Choker, Vertical

Description

Wire Mesh Sling, Wire Gauge 10 ga, Sling Material Steel, Sling Length 18 ft, Sling Width 2 in, Sling Leg Length Not Applicable, Vertical Hitch Capacity 2,300 lb, Choker Hitch Capacity 2,300 lb, Basket Hitch Capacity 4,600 lb, Fitting Inside Length 3 in, Fitting Inside Width 2 in, Fitting Thickness 1/2 in, Fitting Material Alloy Steel, Hitch Type Basket, Choker, Vertical, End Type Choker Link, Triangle Link, Sling Finish Galvanized, Minimum Operating Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.