Zoro Homepage

Wire Mesh Sling, L 18 ft., VLL 4800 lb.

  • Mfr # 4T110X18

  • Zoro # G6684632


product price: $858.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 1
Sling Length
18 ft
Vertical Hitch Capacity
4,800 lb
Basket Hitch Capacity
9,600 lb
Choker Hitch Capacity
4,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T110X18
Zoro #
G6684632
UPC #
697886157326
Country of Origin
United States

Dimensions

Sling Length
18 ft
Sling Width
4 in
Length of Sling Leg
16.8 ft
Length
18 ft.
Terminal Dia.
3 in
Width
4"
Terminal Thickness
1/2 in
Fitting Inside Length
4 in
Fitting Thickness
1/2 in
Fitting Inside Width
3 in

Description

Wire Mesh Sling, Wire Gauge 10 ga, Sling Material Steel, Sling Length 18 ft, Sling Width 4 in, Sling Leg Length Not Applicable, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 4,800 lb, Basket Hitch Capacity 9,600 lb, Fitting Inside Length 4 in, Fitting Inside Width 3 in, Fitting Thickness 1/2 in, Fitting Material Alloy Steel, Hitch Type Basket, Choker, Vertical, End Type Choker Link, Triangle Link, Sling Finish Galvanized, Minimum Operating Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.