Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Mesh Sling, L 20 ft., VLL 12000 lb.

  • Mfr # 10T210X20

  • Zoro # G6817404


product price: $1,302.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Sling Type
Type 2
Sling Length
20 ft
Vertical Hitch Capacity
12,000 lb
Basket Hitch Capacity
24,000 lb
Choker Hitch Capacity
12,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10T210X20
Zoro #
G6817404
UPC #
697886158170
Country of Origin
United States

Dimensions

Sling Length
20 ft
Sling Width
10 in
Length of Sling Leg
18.4 ft
Width
10"
Terminal Dia.
4 3/4 in
Length
20 ft.
Terminal Thickness
1/2 in
Fitting Thickness
1/2 in
Fitting Inside Width
4 3/4 in
Fitting Inside Length
6 1/4 in

Details

Sling Type
Type 2
Vertical Hitch Capacity
12,000 lb
Basket Hitch Capacity
24,000 lb
Choker Hitch Capacity
12,000 lb
Item
Wire Mesh Sling
Material
Steel
Sling Hardware Material
Steel
Sling Rating
Type 2
Wire Gauge
10 ga
Sling Material
Steel
Fitting Material
Alloy Steel
Hitch Type
Basket, Choker, Vertical
Maximum Operating Temperature
550 Degrees F
Resistance Properties
Abrasion-Resistant, Cut-Resistant
End Type
Triangle Link
Sling Finish
Galvanized

Description

Wire Mesh Sling, Wire Gauge 10 ga, Sling Material Steel, Sling Length 20 ft, Sling Width 10 in, Sling Leg Length Not Applicable, Vertical Hitch Capacity 12,000 lb, Choker Hitch Capacity 12,000 lb, Basket Hitch Capacity 24,000 lb, Fitting Inside Length 6 1/4 in, Fitting Inside Width 4 3/4 in, Fitting Thickness 1/2 in, Fitting Material Alloy Steel, Hitch Type Basket, Choker, Vertical, End Type Triangle Link, Sling Finish Galvanized, Minimum Operating Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.