Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Mesh Sling, L 3 ft., VLL 4800 lb.

  • Mfr # 6T110X3

  • Zoro # G6839585


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 1
Sling Length
3 ft
Vertical Hitch Capacity
4,800 lb
Basket Hitch Capacity
14,400 lb
Choker Hitch Capacity
7,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6T110X3
Zoro #
G6839585
UPC #
697886157364
Country of Origin
United States

Dimensions

Sling Length
3 ft
Sling Width
6 in
Length of Sling Leg
1.6 ft
Length
3 ft.
Width
6"
Terminal Dia.
3 1/2 in
Terminal Thickness
1/2 in
Fitting Inside Width
3 1/2 in
Fitting Inside Length
4 1/2 in
Fitting Thickness
1/2 in

Details

Sling Type
Type 1
Vertical Hitch Capacity
4,800 lb
Basket Hitch Capacity
14,400 lb
Choker Hitch Capacity
7,200 lb
Sling Material
Steel
Material
Steel
Item
Wire Mesh Sling
Wire Gauge
10 ga
Sling Rating
Type 1
Sling Hardware Material
Steel
Maximum Operating Temperature
550 Degrees F
Sling Finish
Galvanized
End Type
Choker Link, Triangle Link
Hitch Type
Basket, Choker, Vertical
Fitting Material
Alloy Steel
Resistance Properties
Abrasion-Resistant, Cut-Resistant

Description

Wire Mesh Sling, Wire Gauge 10 ga, Sling Material Steel, Sling Length 3 ft, Sling Width 6 in, Sling Leg Length Not Applicable, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 7,200 lb, Basket Hitch Capacity 14,400 lb, Fitting Inside Length 4 1/2 in, Fitting Inside Width 3 1/2 in, Fitting Thickness 1/2 in, Fitting Material Alloy Steel, Hitch Type Basket, Choker, Vertical, End Type Choker Link, Triangle Link, Sling Finish Galvanized, Minimum Operating Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.