Zoro Homepage

Wire Mesh Sling, L 4 ft., VLL 2300 lb.

  • Mfr # 2T110X4

  • Zoro # G6074372


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 1
Sling Length
4 ft
Vertical Hitch Capacity
2,300 lb
Basket Hitch Capacity
4,600 lb
Choker Hitch Capacity
2,300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2T110X4
Zoro #
G6074372
UPC #
697886156572
Country of Origin
United States

Dimensions

Sling Length
4 ft
Sling Width
2 in
Length of Sling Leg
3.1 ft
Width
2"
Terminal Dia.
2 in
Length
4 ft.
Terminal Thickness
1/2 in
Fitting Thickness
1/2 in
Fitting Inside Length
3 in
Fitting Inside Width
2 in

Details

Sling Type
Type 1
Vertical Hitch Capacity
2,300 lb
Basket Hitch Capacity
4,600 lb
Choker Hitch Capacity
2,300 lb
Item
Wire Mesh Sling
Wire Gauge
10 ga
Sling Hardware Material
Steel
Material
Steel
Sling Material
Steel
Sling Rating
Type 1
Sling Finish
Galvanized
Maximum Operating Temperature
550 Degrees F
Resistance Properties
Abrasion-Resistant, Cut-Resistant
Fitting Material
Alloy Steel
End Type
Choker Link, Triangle Link
Hitch Type
Basket, Choker, Vertical

Description

Wire Mesh Sling, Wire Gauge 10 ga, Sling Material Steel, Sling Length 4 ft, Sling Width 2 in, Sling Leg Length Not Applicable, Vertical Hitch Capacity 2,300 lb, Choker Hitch Capacity 2,300 lb, Basket Hitch Capacity 4,600 lb, Fitting Inside Length 3 in, Fitting Inside Width 2 in, Fitting Thickness 1/2 in, Fitting Material Alloy Steel, Hitch Type Basket, Choker, Vertical, End Type Choker Link, Triangle Link, Sling Finish Galvanized, Minimum Operating Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.