Zoro Homepage

Wire Mesh Sling, L 8 ft., VLL 12000 lb.

  • Mfr # 10T210X8

  • Zoro # G7145993


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 2
Sling Length
8 ft
Vertical Hitch Capacity
12,000 lb
Basket Hitch Capacity
24,000 lb
Choker Hitch Capacity
12,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10T210X8
Zoro #
G7145993
UPC #
697886158019
Country of Origin
United States

Dimensions

Sling Length
8 ft
Sling Width
10 in
Length of Sling Leg
6.4 ft
Terminal Dia.
4 3/4 in
Terminal Thickness
1/2 in
Length
8 ft.
Width
10"
Fitting Inside Width
4 3/4 in
Fitting Inside Length
6 1/4 in
Fitting Thickness
1/2 in

Details

Sling Type
Type 2
Vertical Hitch Capacity
12,000 lb
Basket Hitch Capacity
24,000 lb
Choker Hitch Capacity
12,000 lb
Wire Gauge
10 ga
Sling Material
Steel
Item
Wire Mesh Sling
Material
Steel
Sling Hardware Material
Steel
Sling Rating
Type 2
Sling Finish
Galvanized
Hitch Type
Basket, Choker, Vertical
Resistance Properties
Abrasion-Resistant, Cut-Resistant
Fitting Material
Alloy Steel
End Type
Triangle Link
Maximum Operating Temperature
550 Degrees F

Description

Wire Mesh Sling, Wire Gauge 10 ga, Sling Material Steel, Sling Length 8 ft, Sling Width 10 in, Sling Leg Length Not Applicable, Vertical Hitch Capacity 12,000 lb, Choker Hitch Capacity 12,000 lb, Basket Hitch Capacity 24,000 lb, Fitting Inside Length 6 1/4 in, Fitting Inside Width 4 3/4 in, Fitting Thickness 1/2 in, Fitting Material Alloy Steel, Hitch Type Basket, Choker, Vertical, End Type Triangle Link, Sling Finish Galvanized, Minimum Operating Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.