Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Mesh Sling, L 8 ft., VLL 14400 lb.

  • Mfr # 12T110X8

  • Zoro # G7085495


product price: $932.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Sling Type
Type 1
Sling Length
8 ft
Vertical Hitch Capacity
14,400 lb
Basket Hitch Capacity
28,800 lb
Choker Hitch Capacity
14,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12T110X8
Zoro #
G7085495
UPC #
697886158286
Country of Origin
United States

Dimensions

Sling Length
8 ft
Sling Width
12 in
Length of Sling Leg
6.0 ft
Terminal Thickness
1/2 in
Length
8 ft.
Width
12"
Terminal Dia.
5 in
Fitting Inside Length
6 1/2 in
Fitting Inside Width
5 in
Fitting Thickness
1/2 in

Details

Sling Type
Type 1
Vertical Hitch Capacity
14,400 lb
Basket Hitch Capacity
28,800 lb
Choker Hitch Capacity
14,400 lb
Sling Rating
Type 1
Wire Gauge
10 ga
Material
Steel
Item
Wire Mesh Sling
Sling Material
Steel
Sling Hardware Material
Steel
End Type
Choker Link, Triangle Link
Fitting Material
Alloy Steel
Resistance Properties
Abrasion-Resistant, Cut-Resistant
Maximum Operating Temperature
550 Degrees F
Hitch Type
Basket, Choker, Vertical
Sling Finish
Galvanized

Description

Wire Mesh Sling, Wire Gauge 10 ga, Sling Material Steel, Sling Length 8 ft, Sling Width 12 in, Sling Leg Length Not Applicable, Vertical Hitch Capacity 14,400 lb, Choker Hitch Capacity 14,400 lb, Basket Hitch Capacity 28,800 lb, Fitting Inside Length 6 1/2 in, Fitting Inside Width 5 in, Fitting Thickness 1/2 in, Fitting Material Alloy Steel, Hitch Type Basket, Choker, Vertical, End Type Choker Link, Triangle Link, Sling Finish Galvanized, Minimum Operating Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.