Zoro Homepage

Wire Mesh Sling, Polyester, 1Ply, 5ft L, 2"W

  • Mfr # TT1802TX5

  • Zoro # G6290468


product price: $86.69
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 2
Sling Length
5 ft
Vertical Hitch Capacity
3,200 lb
Basket Hitch Capacity
6,400 lb
Standards
ASME B30.9, OSHA 1910.184, WSTDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT1802TX5
Zoro #
G6290468
UPC #
697886367503
Country of Origin
United States

Dimensions

Sling Length
5 ft
Thickness
0.156 in

Details

Sling Type
Type 2
Vertical Hitch Capacity
3,200 lb
Basket Hitch Capacity
6,400 lb
Item
Web Sling
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Color
Silver w/ Blue Edge
Tag Attachment Type
Partially Sewn
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
-60 Degrees F

Description

Web Sling, Sling Type Type 2, Sling Length 5 ft, Vertical Hitch Capacity 3,200 lb, Basket Hitch Capacity 6,400 lb, Color Silver w/ Blue Edge, Thickness 0.156 in, Standards ASME B30.9, OSHA 1910.184, WSTDA, Tag Attachment Type Partially Sewn, Minimum Operating Temperature -60 Degrees F, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.