Zoro Homepage

Wire Mesh Sling, Polyester, 1Ply, 6ft L, 2"W

  • Mfr # TT1802TX6

  • Zoro # G6309998


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Color
Blue, Silver
Sling Length
6 ft
Sling Type
Type 2
Sling Material
Polyester
Vertical Hitch Capacity
3,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT1802TX6
Zoro #
G6309998
UPC #
697886367510
Country of Origin
United States

Dimensions

Sling Length
6 ft
Overall Width
2 in
Thickness
5/32 in

Details

Item
Wire Mesh Sling
Color
Blue, Silver
Sling Type
Type 2
Sling Material
Polyester
Vertical Hitch Capacity
3,200 lb
Basket Hitch Capacity
6,400 lb
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Maximum Operating Temperature
200 Degrees F
End Type
Triangle Link
Tag Features
None
Minimum Operating Temperature
-60 Degrees F
Number of Plies
1
Fitting Material
Steel
Hitch Type
Basket, Choker, Vertical
Tag Attachment Type
Partially Sewn

Description

Web Sling, Sling Type Type 2, Sling Material Polyester, Number of Plies 1, Sling Length 6 ft, Eye Length Not Applicable, Overall Width 2 in, Number of Legs Not Applicable, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Blue, Silver, Thickness 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.