Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Rope Sling, Single Leg, 5 ft.L

  • Mfr # 38IEEX5

  • Zoro # G2301470


product price: $18.69
/ea

Key Features

Sling Type
Eye and Eye Sling
Sling Length
5 ft
Vertical Hitch Capacity
2,800 lb
Basket Hitch Capacity
5,800 lb
Choker Hitch Capacity
2,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38IEEX5
Zoro #
G2301470
UPC #
697886276645
Country of Origin
China

Dimensions

Sling Length
5 ft
Length
5 ft.
Rope Dia.
3/8 in
Rope Diameter
3/8 in
Eye Length
6 in

Details

Sling Type
Eye and Eye Sling
Vertical Hitch Capacity
2,800 lb
Basket Hitch Capacity
5,800 lb
Choker Hitch Capacity
2,200 lb
Sling Material
Steel
Temp. Range
-60 Degrees to 400 Degrees F
Number of Sling Legs
1
Standards
OSHA
Item
Wire Rope Sling
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
400 Degrees F
Eye Type
Swaged Eye
Number of Legs
1
Hitch Type
Basket, Choker, Vertical
Rope Coating Type
Uncoated
Rope Core Type
IWRC
Rope Strand Classification
6 x 19
Resistance Properties
Abrasion-Resistant

Description

Wire Rope Sling, Sling Material Steel, Rope Diameter 3/8 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 5 ft, Sling Leg Length Not Applicable, Eye Length 6 in, Vertical Hitch Capacity 2,800 lb, Choker Hitch Capacity 2,200 lb, Basket Hitch Capacity 5,800 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.