Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRIGGS Short Brim Vented Hard Hat Orange

  • Mfr # HBSC-7O

  • Zoro # G911473617


product price: $66.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBSC-7O
Zoro #
G911473617
UPC #
-
Country of Origin
China

Description

The Briggs Vented Short Brim hard hat is a sophisticated and stylish departure from the norm. When you,re on the job site you only want the best in safety, comfort, and of course style. With the oversized retention knob, dialing in the fit is a breeze so you never waste any time getting ready to get to work. The six strap interior with four point suspension, gives you the ultimate protection from overhead impacts while a synthetic leather dome keeps you cool and comfortable all day long. Features: Vented Meets ANSI Z89.1-2014 REQUIREMENTS FOR TYPE 1 CLASS C Perforated synthetic leather comfort dome with molded EVA foam insert for additional shock absorbing protection Oversized ratcheting fitment dial to adjust size, easy to grip and use with gloves on 4-Point Suspension System for impact absorption Adjustable chin strap for secure fit and increased protection Available in vented or non vented versions Supports face shields and ear-muff mounts Can be worn forward or reversed Our Briggs suspension comes with perforated synthetic leather comfort dome supported by a 4-Point Suspension System for impact absorption with molded EVA foam insert. The oversized ratcheting fitment dial to adjust size, easy to grip and use with gloves on

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.