Zoro Homepage

DAX Carbon Fiber Full Brim Black Camo w/Replacement Suspension

  • Mfr # HDC-20CK-KIT

  • Zoro # G211891845


product price: $347.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDC-20CK-KIT
Zoro #
G211891845
UPC #
-
Country of Origin
China

Description

The Carbon Fiber Hardhat is a full brim, carbon fiber reinforced resin hard hat offering a 6 point suspension system for superior comfort and impact protection. It features an innovative synthetic leather comfort dome and an over-sized ratcheting fitment dial that makes adjustment easy even while wearing gloves.Features A Carbon Fiber reinforced resin shell provides superior structural rigidity. Brim grip, exclusive design provides a secure feel Perforated synthetic leather comfort dome with molded EVA foam insert for additional shock absorbing protection to the top of head Oversized ratcheting fitment dial to adjust size, easy to grip and use with gloves on Meets ANSI Z89.1-2014 requirements for Type 1, Class C. Moisture-wicking foam backed microfiber liner reduces sweat build-up 6 point suspension system for a secure, comfortable fit Triple reinforced crown for superior impact protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.