
DAX Carbon Fiber Hard Hat Jungle Camo Gloss
Mfr # HDCC-20CJ
Zoro # G511473734
product price: $302.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDCC-20CJ
Zoro #
G511473734
UPC #
-
Country of Origin
China
Description
The DAX Cap Hard Hat is a fiber reinforced resin hard hat offering a 6 point suspension system for superior comfort and impact protection. It features an innovative synthetic leather comfort dome and an over-sized ratcheting fitment dial that makes adjustment easy even while wearing gloves.Features: Fiber reinforced resin shell for superior impact protectionBrim grip, exclusive design provides a secure feelPerforated synthetic leather comfort dome with molded EVA foam insert for additional shock absorbing protection to the top of headOversized ratcheting fitment dial to adjust size, easy to grip and use with gloves onMeets ANSI Z89.1-2014 REQUIREMENTS FOR TYPE 1 CLASS GMoisture-wicking foam backed microfiber liner reduces sweat build-up6 point suspension system for a secure, comfortable fitTriple reinforced crown for superior impact protectionOur Dax Hardhat Weighs in at an average 330 grams without suspension system. With suspension it weighs on an average of 420 grams.CSA Standard: This product currently does not carry the certification established by the Canadian Standards Association CSA.Each Dax hard hat fiber shell is hand laid giving it a unique, one of a kind appearance.Our DAX Cap-style Hard Hat can be worn in reverse by simply removing the suspension and rotating it. Below are instructions to remove the suspension and reattach it in the direction you prefer.To Remove: Firmly grasp the black strap between your thumb and closed pointer fingerUsing your thumb as leverage on the hard hat, bottom edge, apply pressure upwards while keeping the black strap as close to the hard hat, top shell as possible.When enough pressure is applied the metal clip will make a, pop, indicating it is clear of the rivet.Remove the full clip and continue on until all six clip points are disconnected.To Re-attach: Slip the metal clip, two prongs facing towards the top of the hard hat over the rivet.Grip the black strap between thumb and forefinger and apply pressure towards the hard hat, top.The metal clip will make a, pop, indicating it, locked into position.Install the remaining clips in the same fashion in a clockwise motion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.