Zoro Homepage

4 Spray Paint Graffiti Remover, 32oz, Bottle, PK6

  • Mfr # MTS 41103

  • Zoro # G6078552


product price: $112.99
/pk 6, $18.83/ea
Free Shipping & Returns

Key Features

Size
32 oz
Includes
Includes six bottles.
Container Type
Pour Bottle
Cleaner Form
Liquid
Removes
Spray Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTS 41103
Zoro #
G6078552
UPC #
10077448411030
Country of Origin
United States

Dimensions

Size
32 oz

Details

Includes
Includes six bottles.
Container Type
Pour Bottle
Cleaner Form
Liquid
Removes
Spray Paint
Net Weight
13.591 lbs
Fragrance
Neutral
Application
Chairs;Floors;Tables;Walls
Capacity
32 oz

Description

Motsenbocker's Lift-Off® 4 Spray Paint Graffiti Remover, 32oz, Bottle, 6/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.