Pallet Jacks, 47 in H, 16 in W, 50 in L

  • Mfr # L5B3LYH0-000

  • Zoro # G022382624


product price: $1,621.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L5B3LYH0-000
Zoro #
G022382624
UPC #
-
Country of Origin
United States

Description

5,500 lb, Fork Style Narrow, Fork Type Fixed, Fork Length 36 in, Fork Width 6 in, Width Across Forks 16 in, Width Between Forks 4 in, Overall Length 50 in, Overall Width 16 in, Overall Height 47 in, Frame Material Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.