Hi-Vis Bomber Jacket, 100% Polyester 300D Oxford, Class 3 Type R, Yellow/Black, 3XL

  • Mfr # AVB-17HVK3L

  • Zoro # G207202693


product price:  $74.99
/ea

Key Features

Material
100% Polyester 300D Oxford
Size
3XL
Color
Yellow/Black
Front Closure Type
Zipper
Number of Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVB-17HVK3L
Zoro #
G207202693
UPC #
8.79501E+11
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Hi-Vis Bomber Jacket
Material
100% Polyester 300D Oxford
Color
Yellow/Black
Front Closure Type
Zipper
Number of Pockets
3
ANSI Class
3
ANSI Type
Type R
Lining Material
Removable Fleece
Fabric Weight
999.98 g
Gender
Unisex
Hood Style
Concealable, Removable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.