Hi-Vis Hoodie, 100% Polyester Fleece, Class 2 Type R, Yellow/Black, 4XL

  • Mfr # AVH-17HVK4L

  • Zoro # G907202948


product price:  $45.35
/ea

Key Features

Material
100% Polyester Fleece
Size
4XL
Color
Yellow/Black
Front Closure Type
Zipper
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AVH-17HVK4L
Zoro #
G907202948
UPC #
8.79501E+11
Country of Origin
China

Dimensions

Size
4XL

Details

Item
Hi-Vis Hoodie
Material
100% Polyester Fleece
Color
Yellow/Black
Front Closure Type
Zipper
ANSI Class
2
ANSI Type
Type R
Fabric Weight
475.001 grams
Hood Style
Adjustable Drawstring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.