HI-Vis Parka Jacket, 100% Polyester 300D Oxford, Class 3 Type R, Yellow/Black, 2XL

  • Mfr # AVP-17HVK2L

  • Zoro # G407202752


product price:  $73.39
/ea

Key Features

Material
100% Polyester 300D Oxford
Size
2XL
Color
Yellow/Black
Front Closure Type
Zipper
Number of Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AVP-17HVK2L
Zoro #
G407202752
UPC #
8.79501E+11
Country of Origin
China

Dimensions

Size
2XL

Details

Item
HI-Vis Parka Jacket
Material
100% Polyester 300D Oxford
Color
Yellow/Black
Front Closure Type
Zipper
Number of Pockets
3
ANSI Class
3
ANSI Type
Type R
Lining Material
Polyester Fleece
Gender
Unisex
Water-Resistant
Yes
Fabric Weight
974.996 grams
Hood Style
Removable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.