
Hi-Vis Safety Vest 2XL Class 2 , Zipper
Mfr # AV2-10E2L
Zoro # G007203036
product price: $20.39
/eaSold in multiples of 2 for $40.78
Key Features
Size
2XL
Color
Orange
Material
Polyester Mesh
Reflective Stripe Width
2 in
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AV2-10E2L
Zoro #
G007203036
UPC #
-
Country of Origin
China
Dimensions
Size
2XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Safety Vest
Color
Orange
Material
Polyester Mesh
Closure Type
Zipper
ANSI Class
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.