Zoro Homepage

Hi-Vis Safety Vest M Class 2 , Zipper

  • Mfr # AVV-10LM

  • Zoro # G907203068


product price: $12.49
/ea
Sold in multiples of 3 for $37.47

Key Features

Size
M
Color
Yellow
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVV-10LM
Zoro #
G907203068
UPC #
8.79501E+11
Country of Origin
China

Dimensions

Size
M
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Safety Vest
Color
Yellow
Material
Polyester Mesh
ANSI Class
2
Closure Type
Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.