NI-FLEX, Disposable Gloves, 5 mil Palm, Nitrile, M, 100 PK, Black

  • Mfr # GNX-1KM

  • Zoro # G107202939


product price:  $15.15
/pk 100, $0.15/ea
Sold in multiples of 3 for $45.45

Key Features

Material
Nitrile
Palm Thickness
5 mil
Color
Black
Latex-Free
Latex-Free
Series
NI-FLEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GNX-1KM
Zoro #
G107202939
UPC #
8.79501E+11
Country of Origin
Indonesia

Dimensions

Size
M
Palm Thickness
5 mil

Details

Material
Nitrile
Item
Disposable Gloves
Color
Black
Latex-Free
Latex-Free
Series
NI-FLEX
Standards
Compliant with FDA food handling regulation Title 21 CFR Section 177.2600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.