NI-FLEX, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black

  • Mfr # GNX-1KS

  • Zoro # G307202609


product price:  $15.15
/pk 100, $0.15/ea
Sold in multiples of 3 for $45.45

Key Features

Material
Nitrile
Palm Thickness
5 mil
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GNX-1KS
Zoro #
G307202609
UPC #
8.79501E+11
Country of Origin
Indonesia

Dimensions

Palm Thickness
5 mil
Size
S

Details

Material
Nitrile
Item
Disposable Gloves
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Standards
Compliant with FDA food handling regulation Title 21 CFR Section 177.2600
Series
NI-FLEX
Texture
Textured
Texture Location
Fingertips

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.