Zoro Homepage

PU, Smooth, Palm, Black, XL

  • Mfr # G15PSP-K1L

  • Zoro # G007202923


product price: $15.75
/ea
Sold in multiples of 3 for $47.25

Key Features

Color
Black
Glove Coating Material
PU
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
Thickness
13g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15PSP-K1L
Zoro #
G007202923
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
XL
Thickness
13g

Details

Color
Black
Glove Coating Material
PU
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
Glove Construction
Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.