Shop LIFT SAFETY
See all product information
Create Account
RADIX TYPE 2 FULL BRIM VENTED (Hi-Viz Orange) - ANSI-C, TYPE 2
- Mfr # HRXF-25OC2
- Zoro # G223368182
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Head Protection Style
Front Brim
Includes
TriceMe
Head Protection Graphics
No
Accessory Slots
Side Slots
ANSI Classification
ANSI Z89.1 Type 2 Class C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HRXF-25OC2
- Zoro #
- G223368182
- UPC #
- -
- Country of Origin
- China
- Head Protection Style
- Front Brim
- Color
- Hi-Viz Orange
- Item
- Hard Hat
- Includes
- TriceMe
- Head Protection Graphics
- No
- Accessory Slots
- Side Slots
- ANSI Classification
- ANSI Z89.1 Type 2 Class C
- Number of Suspension Points
- 6 Point
- Head Protection Venting
- Yes
- Head Protection Material
- ABS Shell
Description
RADIX TYPE 2 FULL BRIM VENTED (Hi-Viz Orange) - ANSI-C, TYPE 2 (Part Number: HRXF-25OC2) is a Lift Safety RADIX Type 2 safety helmet engineered for demanding construction, industrial, MRO, utility, and oil & gas environments. This model features a high-density ABS thermoplastic shell designed for superior durability, lightweight performance, and long service life in harsh jobsite conditions. ANSI/ISEA Z89.1 Type II rated for top and lateral impact protection. Class C (Conductive) for impact protection only (no electrical rating). Equipped with a secure multi-point suspension system with oversized ratcheting fitment dial for precise adjustment, even while wearing gloves. Moisture-wicking, antimicrobial liner enhances comfort and breathability for all-day wear. Strategic shell design improves balance and reduces fatigue during extended use. Integrated accessory slots and mounting points allow compatibility with Lift Safety face shields, ear protection, headlamps, and other approved accessories where applicable. Designed to meet OSHA head protection requirements and built to exceed industry performance expectations. Refer to manufacturer specifications for detailed sizing, weight, and configuration information specific to this model.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.