
Hi-Vis Safety Vest w/Sleeves 2XL Class 3 , Zipper (Discontinued)
- Mfr # AV3-14E2L
- Zoro # G907202894
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AV3-14E2L
Zoro #
G907202894
UPC #
-
Country of Origin
China
Dimensions
Size
2XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Safety Vest w/Sleeves
Color
Orange
Material
Polyester Mesh
Closure Type
Zipper
ANSI Class
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.