
100 Amp Lockable Power Selector Switch, Shore-Off-Gen Rotary Switch for RV, Motorhome, Truck, Boat
Mfr # R100A02RV
Zoro # G815086425
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic, Copper, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R100A02RV
Zoro #
G815086425
UPC #
-
Country of Origin
China
Details
Material
Plastic, Copper, Steel
Capacity
100A
Description
100Amp selector switch allows for selecting one of two different 120 volt or 240 volt AC power sources to one load circuit with up to 100 Amp current capacity on each pole. The rotary handle is padlockable.
- • 100 Amp AC Rotary Power Source Selector Switch, Shore-Off-Gen/Invewrter Power Transfer Switch
- • Ideal for Solar, RV, motorhome, truck, boat and other equipment to safely switch between line and generator/inverter power
- • Allow 100 Amp current on each pole under 120/240 V AC, enough for most super duty applications
- • Easy to Install, easy to follow wiring instruction. Lockable with padlock. Additional Face-plate with 'SHORE/OFF/INVERTER','LINE/OFF/GEN','LINE/OFF/INVERTER' included.
- • Surface panel Size: 87x87x14 mm / 3.4 x 3.4 x 0.55 In. Rotary knob height 50mm (62mm with lock) / 1.97 in. (2.44 in with padlock).
- • Switch behind panel wall length: 115-mm/ 4.53 In.
- • Max panel wall thickness: 12.5mm/ 0.5 in.
Restrictions
WARNING:
This product can expose you to chemicals including Lead subacetate,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.