Shop LIFTCHARGER

24V 20Amp Battery Charger with SB175 Large Gray Plug for 24v lead-acid batteries

  • Mfr # LCA2420-175GR

  • Zoro # G915086417


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic, Copper, Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCA2420-175GR
Zoro #
G915086417
UPC #
-
Country of Origin
China

Details

Connector Type
SB175 Gray
Material
Plastic, Copper, Steel

Description

Electric forklift / pallet jack / scissors lift / floor scrubber replacement charger for 24V system with Anderson Gray SB175 Connector see model rating at back of your current connector with easy grip handle. Fit various brands equipment with 6v x 4 ct. or 12v x 2 ct. or 24v x 1ct batteries set up.


  • • High efficiency, onboard / stand alone 24v 20 Amp quick charging
  • • Fully automatic multi stages charging with LED indicator lights.
  • • Use either as onboard or portable charger with a total 15.5 feet cable length.
  • • For all types of lead acid batteries - Wet, AGM, GEL, Deep Cycle.
  • • Advanced safety features - Over current, voltage, polarity reversed short circuit protections.
  • • Fast charging and maintaining (enters low current maintain mode with after charged up).

Restrictions

WARNING: This product can expose you to chemicals including Lead subacetate, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.