40 Amp Transfer Switch, Shore-Off-Gen Rotary Switch for RV, Motorhome, Truck, Boat

  • Mfr # R40A12RV

  • Zoro # G715086389


product price:  $61.59
/ea

Key Features

Material
Plastic, Copper, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R40A12RV
Zoro #
G715086389
UPC #
-
Country of Origin
China

Details

Material
Plastic, Copper, Steel
Capacity
40A

Description

40Amp selector switch allows for selecting one of two different 120 volt or 240 volt AC power sources to one load circuit with up to 40 Amp current capacity on each pole


  • • 40 Amp AC Rotary Power Source Selector Switch, Shore-Off-Gen/Invewrter Power Transfer Switch
  • • Ideal for RV, motorhome, truck, boat and other equipment to safely switch between line and generator/inverter power
  • • Allow 40 Amp current on each pole under 120/240 V AC, enough for most medium duty applications
  • • Easy to Install, easy to follow wiring instruction. Additional Face-plate with 'SHORE/OFF/INVERTER' included.
  • • Surface panel Size: 64x64x7 mm / 2.5 x 2.5 x 0.287 In. Switch behind panel wall length: 68-mm/ 2.68 In. Max panel wall thickness: 7mm/ 0.27 in.

Restrictions

WARNING: This product can expose you to chemicals including Lead subacetate, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.