4000-8500W Portable Generator Hook-up Kit for 150-225 Amp Square D Homeline Electrical Panel

  • Mfr # PGK30W15

  • Zoro # G415086399


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic, Copper, Steel
Includes
(1)15 Ft 30A generator cord NEMA L14-30,(1) 30Amp NEMA L14-30P inlet box,(1)Homeline 30A 2-pole breaker,(1)load panel interlock kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGK30W15
Zoro #
G415086399
UPC #
-
Country of Origin
China

Dimensions

Cord Length
15 ft

Details

Material
Plastic, Copper, Steel
Includes
(1)15 Ft 30A generator cord NEMA L14-30,(1) 30Amp NEMA L14-30P inlet box,(1)Homeline 30A 2-pole breaker,(1)load panel interlock kit
Capacity
30A for 4000-8500W Generator

Description

IMPORTANT: Check and compare your load center model and capacity, and generator outlets to this listing prior to purchasing! Generator interlock kit with 15 Feet 30 Amp Cord, 30 Amp inlet box and 30 Amp 2-pole circuit breaker combo kit. Fit Square D Homeline series G and S main breaker panel 150 - 225Amp. No need for transfer switch kit.


  • • 30 Amp inlet box features: Steel construction with powder coating, weather proof, LED indicator light, pre-drilled holes with cap. Suitable for 4000-8500 Watts (7500 running watt) generators.
  • • Generator Cord Features: 15FT 30 Amp generator extension cord cable with NEMA L14-30P and L14-30R twist lock connectors. Heavy Duty pure copper 10 gauge conductors construction fit up to 9000 peak watts or 8000 running watts generators.
  • • Interlock Kit Includes: (1) Interlock bracket for breakers, (1) Retaining bracket for Homeline 2-pole circuit breaker, (1) Retraining bracket for QO 2-pole circuit breaker, (1) Hole drilling template, (1) Hardware kit, (1) Instruction manual, (1) Wiring diagram and Interlock translation labels, (1) Warning and inlet box location label
  • • Generator power cord and inlet box are weather and water-resistance.
  • • Square D Homeline 2-pole 30A circuit breakers. (Only for Homeline 150,200,225 Amp load center)

Restrictions

WARNING: This product can expose you to chemicals including Lead subacetate, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.