8600W-15000W Portable Generator Hook-up Kit for Square D Homeline 150-225 Amp Electrical Panel

  • Mfr # PGK50W15

  • Zoro # G115086392


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic, Copper, Steel
Includes
(1)15 Ft 50A generator cord NEMA 14-50,(1) 50Amp NEMA SS2-50P inlet box,(1)Homeline 50A 2-pole breaker,(1)load panel interlock kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PGK50W15
Zoro #
G115086392
UPC #
-
Country of Origin
China

Dimensions

Cord Length
15 ft

Details

Material
Plastic, Copper, Steel
Includes
(1)15 Ft 50A generator cord NEMA 14-50,(1) 50Amp NEMA SS2-50P inlet box,(1)Homeline 50A 2-pole breaker,(1)load panel interlock kit
Capacity
50A for 8600-15000W Generator

Description

IMPORTANT: Check and compare your load center model and capacity, and generator outlets to this listing prior to purchasing! Generator interlock kit with 15 Feet Generator Power Cord, 50 Amp inlet box and 50 Amp double-pole 50 Amp circuit breaker combo kit. For 8000-14000 Watts generator and Square D Homeline 150/200/225 Amp load center only.


  • • 50 Amp inlet box features: Steel construction with powder coating, weather proof, LED indicator light, pre-drilled holes with cap. Suitable for 8,000w to 12,500 Running Watts (15KW peak) generators.
  • • Generator Power Cord Features: 50 Amp generator extension cord cable with NEMA 14-50P and SS2-50R connectors. 15 FT heavy duty cable with 1 inch cable diameter for 120V and 240V application. Pure copper 6 gauge conductors construction fit up to 15000 peak watts or 12500 running watts generators.
  • • Interlock Kit Includes: (1) Interlock bracket for breakers, (1) Retaining bracket for Homeline 2-pole circuit breaker, (1) Retraining bracket for QO 2-pole circuit breaker, (1) Hole drilling template, (1) Hardware kit, (1) Instruction manual, (1) Wiring diagram and Interlock translation labels, (1) Warning and inlet box location label
  • • Generator power cord and inlet box are weather and water-resistance.
  • • Square D Homeline 2-pole 50A circuit breakers. (Only for Homeline 150,200,225 Amp load center)

Restrictions

WARNING: This product can expose you to chemicals including Lead subacetate, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.