Acorn Brooks 120 / 130 Superglide Stairlift Key Switch with Plug and 2 Key

  • Mfr # SWAB130-2K

  • Zoro # G814840653


product price:  $32.75
/ea

Key Features

Includes
(1) Key Switch Lock, (2) 606 Keys
Material
Plastic, Copper, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SWAB130-2K
Zoro #
G814840653
UPC #
-
Country of Origin
China

Details

Includes
(1) Key Switch Lock, (2) 606 Keys
Material
Plastic, Copper, Steel

Description

Key Operated Switch to replace keyswitch in Acorn or Brooks Stair Lift. 2pcs 606 keys included. Key can only be removed at OFF position.


  • • Key operated switch is to replace Acorn or Brooks Stair Lift StairLift KeySwitch.Key can only be removed at OFF position.
  • • It comes with 2pcs 606 keys and terminal plug at end of switch wires.
  • • Electric rating: 4A@125VAC, 4A@28VDC, UL listed. 90 degree rotation. Keyed to 606 code.

Restrictions

WARNING: This product can expose you to chemicals including Lead subacetate, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.