Automatic Charger 24 Volt 50 Amp Pallet Jack, Fork Lift Battery Charger with Connectors Option

  • Mfr # LCA2450

  • Zoro # G915086424


product price:  $489.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic, Copper, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCA2450
Zoro #
G915086424
UPC #
-
Country of Origin
China

Details

Material
Plastic, Copper, Steel

Description

  • • 24V 50 Amp High Output Fast Charging
  • • 110V-240V AC input for North and South America various countries.
  • • Fully automatic multi stages charging with LED display.
  • • Can be used either as onboard or portable charger with a total 15.5 feet cable length.
  • • For all types of lead acid batteries - Wet, AGM, GEL, Deep Cycle.
  • • Advanced safety features - Over current, voltage, polarity reversed short circuit protections
  • • Fast charging and maintaining. With easy grip handle.

Restrictions

WARNING: This product can expose you to chemicals including Lead subacetate, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.