Portable Battery Charger Adapter for 24V Snow Joe, Sun Joe and Auto Joe IONMAX Batteries
- Mfr # TNS30W-280100
- Zoro # G413985168
product price:
$
24.99
/ea
Key Features
Color
Black
Width
2 in
Standards
ETL
Includes
Charger, cord, connector
Features
Accurate Charging
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TNS30W-280100
- Zoro #
- G413985168
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 2 in
- Length
- 6 ft
Details
- Item
- Charger
- Color
- Black
- Standards
- ETL
- Includes
- Charger, cord, connector
- Features
- Accurate Charging
- Capacity
- 1000mA
- Time to Charge up 4Ah Battery
- 3 - 4 hours
- Voltage
- 24V
- Time to Charge up 2Ah Battery
- 1.5 - 2 hours
- Time to Charge up 5Ah Battery
- 4-5 hours
Description
- 24V 1 Amp Charger for Snow Joe (Sun Joe, Auto Joe) 24V standard and high capacity Lithium-ion batteries.
- 2X faster than original 500mA charger, ideal for 24v high capacity batteries.Â
- Generous 6 feet heavy duty cable extended reach range.
- Barrel end plug fits in Sun/Snow/Auto Joe 24V batteries top port with ease.
- ETL safety certified with quality plug connector.
Restrictions
WARNING:
This product can expose you to chemicals including Lead subacetate,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.