Shop LIFTIN GEAR
See all product information
Create Account
2 in. x 10 ft. Polyester Webbing Sling 6,400 lb. Vertical WLL
- Mfr # 102011
- Zoro # G724503563
product price:Â
$
25.99
/ea
Key Features
Vertical Hitch Capacity
6,400 lb
Basket Hitch Capacity
12,800 lb
Color
Yellow
Sling Material
Polyester duplex webbing
Choker Hitch Capacity
5,120 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 102011
- Zoro #
- G724503563
- UPC #
- 810122898900
- Country of Origin
- China
- Vertical Hitch Capacity
- 6,400 lb
- Basket Hitch Capacity
- 12,800 lb
- Color
- Yellow
- Sling Material
- Polyester duplex webbing
- Choker Hitch Capacity
- 5,120 lb
- Standards
- ASME B30.9
- Item
- Rigging Sling
Dimensions
- Sling Length
- 10 ft
- Overall Width
- 2 in
Description
Liftin Gear Polyester Webbing Slings provide reliable lifting performance, load protection, and compliance without premium-brand pricing. Constructed from durable 2-ply polyester webbing with reinforced eye-and-eye ends, they are ideal for lifting machinery, pallets, construction materials, and equipment. The flat webbing body distributes lifting forces evenly across the load, helping protect painted, polished, and finished surfaces from scratches, dents, and crushing while maintaining a secure grip. Low-stretch polyester construction offers excellent load control along with resistance to abrasion, moisture, and UV exposure for dependable daily use. Every sling is manufactured and certified to ASME B30.9, North American sling standard with a 5:1 design factor and is rated for vertical, choker, and basket hitches. A built-in red-core warning yarn becomes visible when cuts, abrasion, or excessive wear have compromised the sling, indicating it should be removed from service. Each sling features a durable OSHA-compliant tag and a serialized, scannable Data Matrix code for fast inspections, asset identification, and traceability using a smartphone. A batch-level Certificate of Conformance is available upon request. Backed by Liftin Gear's 23-year lifting-products heritage, these slings are built for demanding industrial, construction, manufacturing, and maintenance applications. Available in 1 in. (3,200 lb.), 2 in. (6,400 lb.), and 3 in. (8,800 lb.) vertical working load limits. Yellow color. 2" width rated 5,120 lbs. in choker, 12,800 lbs. in basket and 6.400 lbs. in vertical configurations.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, GU, AS, MP, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.