Shop LIFTIN GEAR
See all product information
Create Account
6 ft. R-WIRE Black Steel Core Round Sling 5,300 lb. Vertical WLL
- Mfr # 102081
- Zoro # G124503552
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Sling Material
Steel galvanized wire rope encased in black double-wall polyester sleeve
Vertical Hitch Capacity
5,300 lb
Standards
ASME B30.9
Color Code
Black
Choker Hitch Capacity
4,200 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 102081
- Zoro #
- G124503552
- UPC #
- 810122899204
- Country of Origin
- China
- Item
- Rigging Sling
- Sling Material
- Steel galvanized wire rope encased in black double-wall polyester sleeve
- Vertical Hitch Capacity
- 5,300 lb
- Standards
- ASME B30.9
- Color Code
- Black
- Choker Hitch Capacity
- 4,200 lb
- Basket Hitch Capacity
- 10,600 lb
Dimensions
- Sling Length
- 6 ft
Description
The Liftin Gear R-WIRE 5,300 lb. Black Steel Core Round Sling is built for the most demanding rigging where 100% polyester isn’t enough. When a load is hanging over hot lighting fixtures, pyro, welding or fabrication areas, or a high-ambient roof in summer touring conditions, a steel-core sling holds its rated strength where polyester can weaken or melt. It's the sling of choice in high-end concert halls and arenas, where the consequence of a failed lift is highest and the margin for error is smallest. Inside, galvanized steel core wire delivers better resistance to cuts and crushing than polyester, less stretch under load, and a longer service life through harsh touring conditions. A hook and loop inspection sleeve lets riggers check the steel core quickly before every show without unpicking a stitched cover. Like every Liftin Gear sling, it's manufactured and certified to ASME B30.9, North American sling standard with a 5:1 design factor. Scannable code for fast pre-show inspection. A batch-level Certificate of Conformance is available upon request. The black finish helps the slings disappear against truss, drape and blackout rigging, keeping hardware out of sightlines and out of camera shot, while also helping protect aluminum truss from scratches. It's quieter in use than chain slings, and lighter and faster to install when load-in time is tight. These Steel Core Round Slings show up wherever overhead rigging carries real consequence: lighting trusses, flown speaker and PA systems, video walls and LED panels, stage props, motors, chain hoists and automation equipment, and temporary structures for festivals and touring productions. Backed by Liftin Gear's 23-year lifting-products heritage. Durable, permanently affixed US-compliant tag showing rated as 4,200 lb. choker, 10,600 lb. basket and 5,300 lb. in vertical configurations.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, GU, AS, MP, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.