Shop LIFTIN GEAR
See all product information
Create Account
6 ft. RoadCrew Black Round Sling 5,300 lb. Vertical WLL
- Mfr # 102036
- Zoro # G124503569
product price:Â
$
25.15
/ea
Key Features
Choker Hitch Capacity
4,200 lb
Basket Hitch Capacity
10,600 lb
Vertical Hitch Capacity
5,300 lb
Sling Material
High-strength polyester
Standards
ASME B30.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 102036
- Zoro #
- G124503569
- UPC #
- 810122899150
- Country of Origin
- China
- Choker Hitch Capacity
- 4,200 lb
- Basket Hitch Capacity
- 10,600 lb
- Vertical Hitch Capacity
- 5,300 lb
- Sling Material
- High-strength polyester
- Item
- Rigging Sling
- Standards
- ASME B30.9
- Color Code
- Black
Dimensions
- Sling Length
- 6 ft
Description
Liftin Gear RoadCrew Black Round Slings are designed for entertainment rigging professionals who need certified lifting performance without drawing attention to the rigging itself. Built specifically for touring productions, theaters, arenas, broadcast environments, and stage installations, these slings are ideal for overhead lifting applications where safety, compliance, and appearance all matter. Manufactured from high-strength polyester yarns wound into a seamless load-bearing core and protected by a durable black tubular jacket, RoadCrew slings resist abrasion, dirt, moisture, and everyday handling. The endless synthetic construction flexes and conforms to the load, making it ideal for lifting truss sections, chain motors, lighting fixtures, scenic elements, soft goods, and other entertainment equipment. The soft polyester body helps protect painted and finished surfaces from scratches and damage during lifting and positioning. The jet-black jacket is engineered for use in blackout environments, truss systems, and overhead scenic installations where visible rigging can distract from the performance. Every RoadCrew sling is manufactured and certified to ASME B30.9, North American sling standard with a 5:1 design factor and is rated for vertical, choker, and basket hitches. Each sling features a durable OSHA 29 CFR 1910.184-compliant tag, a serialized scannable Data Matrix code for fast pre-use inspections and asset traceability. A batch-level Certificate of Conformance is available upon request. Backed by Liftin Gear's 23-year lifting-products heritage and more than 2 million slings deployed worldwide, RoadCrew slings are built for the demands of live events, touring productions, and permanent venue installations. Only available in Black. Rated 4,200 lb. in choker, 10,600 lb. in basket, and 5,300 lb. in vertical configurations.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, GU, AS, MP, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.