Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Control Keypad, Safety Device

  • Mfr # EL1SS

  • Zoro # G1587050


product price: $907.99
/ea
Free Shipping & Returns

Key Features

For Use With
Gate Operators
Height
6 9/64 in
Width
10 1/16 in
Product Type
Keypad
Includes
Bypass Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL1SS
Zoro #
G1587050
UPC #
012381497850
Country of Origin
Mexico

Dimensions

Height
6 9/64 in
Width
10 1/16 in
Length
5 1/4 in
Depth
5.3"
Overall Width
10 in
Overall Length
5 1/4 in
Overall Height
6 1/4 in
Manufacturer Warranty Length
2 yr

Details

Item
Access Control Keypad
For Use With
Gate Operators
Product Type
Keypad
Includes
Bypass Board
Color
Black/Gray
Operation
Residential Grade
Construction
Stainless Steel
Type
Safety Device
Voltage
120V AC to 16V DC
Power Source
DC Supply
Material
Stainless Steel
Input Voltage
16 V DC
Application
Door Entry, Small Business, Home, Gate, Residential, Privacy, Access Control, Entrance
Accessory Type
Access Control Keypad
Minimum Operating Temperature
-4 Degrees F
Number of Programmable Codes
200
Maximum Operating Temperature
149 Degrees F
Operating Voltage
120V AC to 16V DC

Description

Access Control Keypad, Product Type Keypad, Includes Bypass Board, For Use With Gate Operators, Operating Voltage 120V AC to 16V DC, Overall Length 5 1/4 in, Overall Height 6 1/4 in, Overall Width 10 in, Material Stainless Steel, Color Black/Gray, Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature -4 Degrees F, Manufacturer Warranty Length 2 yr, Number of Programmable Codes 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.