Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commcl Door Opener, Hoist/Left, Max H 14Ft

  • Mfr # MH5011UL

  • Zoro # G5690851


product price: $1,258.99
/ea
Free Shipping & Returns

Key Features

Includes
3-Button Indoor Surface Mount Station, Commercial Photo Eyes
Voltage
115 V
Type
Hoist/Left Hand Mount
NEMA Rating
1
Standards
UL Listed 325
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH5011UL
Zoro #
G5690851
UPC #
012381111046
Country of Origin
Mexico

Dimensions

Max. Door Height (Ft.)
14
Max. Door Width (Ft.)
22
Overall Width
9.19 in
Door Width - Maximum
22 ft
Overall Length
15.78 in
Door Height - Maximum
14 ft
Overall Height
18.5 in
Drive Shaft Size
1 in
Chain Length
5 ft

Details

Item
Hoist Operator
Includes
3-Button Indoor Surface Mount Station, Commercial Photo Eyes
Voltage
115 V
Type
Hoist/Left Hand Mount
NEMA Rating
1
Standards
UL Listed 325
Radio Receiver
Built-In
Application
Commercial
Reversal System
Adjustable Friction Clutch
Motor Type
Medium Duty
Motor HP
1/2 hp
Handing Orientation
Left-Hand
Cycle per Day - Maximum
50
Motor Voltage
115V AC
Timer-to-Close - Maximum
60 sec
Product Type
Hoist Operator
Timer-to-Close - Minimum
5 sec
Drive Ratio
2.3 to 1
Housing Material
Steel
Actuation Method
Electric/Manual
Bearing Type
Oil-Filled Bushings
Warranty
2 yr
Includes Timer-To-Close
Timer-to-Close Included
Includes Solenoid Brake
Solenoid Brake Included
Cycle per Hour - Maximum
12
Control Type
(20) Remote Controls
Motor Horsepower
1/2 hp
Motor Duty
Medium
Overload Protection
Overload Protection Included

Description

Hoist Operator, Hoist/Left Hand Mount, Max. Door Height (Ft.) 14, Max. Door Width (Ft.) 22, Motor Type Medium Duty, Motor HP 1/2 hp, Voltage 115 V, Commercial, Reversal System Adjustable Friction Clutch, Radio Receiver Built-In, -, Standards UL Listed 325, Includes 3-Button Indoor Surface Mount Station, Commercial Photo Eyes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.