Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commcl Door Opener, Trolley, Max H 14 Ft

  • Mfr # MT5011UG-14

  • Zoro # G5515562


product price: $953.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Includes
3-Button Indoor Surface Mount Station, Commercial Photo Eyes
Voltage
115 V
Type
Trolley
NEMA Rating
1
Standards
UL Listed 325
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT5011UG-14
Zoro #
G5515562
UPC #
012381111862
Country of Origin
Mexico

Dimensions

Max. Door Height (Ft.)
14
Max. Door Width (Ft.)
22
Door Width - Maximum
22 ft
Overall Width
9.5 in
Drive Shaft Size
0.75 in
Overall Length
18 ft
Overall Height
12.5 in
Door Height - Maximum
14 ft

Details

Item
Trolley Operator
Includes
3-Button Indoor Surface Mount Station, Commercial Photo Eyes
Voltage
115 V
Type
Trolley
NEMA Rating
1
Standards
UL Listed 325
Function
Rated for 12 Cycles Per Hour, This Opener Features a Solid Double L Rail thats Designed to Handle Heavier Doors and Allows Quick Installation
Reversal System
Adjustable Friction Clutch
Motor Type
Medium Duty
Radio Receiver
Built-In
Motor HP
1/2 hp
Application
Commercial
Housing Material
Steel
Drive Ratio
2.4 to 1
Actuation Method
Electric
Motor Frequency
60 Hz
Cycle per Day - Maximum
50
Includes Timer-To-Close
Timer-to-Close Included
Overload Protection
Overload Protection Included
Motor Duty
Medium
Motor Horsepower
1/2 hp
Includes Hardware
Hardware Included
Product Type
Trolley Operator
Control Type
(20) Remote Controls
Cycle per Hour - Maximum
12
Includes Solenoid Brake
Solenoid Brake Not Included
Warranty
2 yr
Timer-to-Close - Maximum
60 sec
Timer-to-Close - Minimum
5 sec
Bearing Type
Oil-Filled Bushings
Housing Type
Enclosed
Motor Voltage
115V AC

Description

Trolley Operator, Trolley, Max. Door Height (Ft.) 14, Max. Door Width (Ft.) 22, Motor Type Medium Duty, Motor HP 1/2 hp, Voltage 115 V, Commercial, Reversal System Adjustable Friction Clutch, Radio Receiver Built-In, Rated for 12 Cycles Per Hour, This Opener Features a Solid Double L Rail thats Designed to Handle Heavier Doors and Allows Quick Installation, Standards UL Listed 325, Includes 3-Button Indoor Surface Mount Station, Commercial Photo Eyes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.