Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Access Control Keypad, Black

  • Mfr # KPW5

  • Zoro # G1587209


product price: $165.99
/ea
Free Shipping & Returns

Key Features

For Use With
Door Operators, Gate Operators
Height
6 in
Width
4 5/16 in
Product Type
Keypad
Includes
Battery, Key, Keypad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPW5
Zoro #
G1587209
UPC #
012381174966
Country of Origin
China

Dimensions

Height
6 in
Width
4 5/16 in
Length
1 3/4 in
Overall Height
6 in
Overall Width
4 1/4 in
Overall Length
1 3/4 in
Manufacturer Warranty Length
1 yr

Details

Item
Commercial Access Control Keypad
For Use With
Door Operators, Gate Operators
Product Type
Keypad
Includes
Battery, Key, Keypad
Type
Wireless
Color
Black
Operation
Commercial and Industrial Grade
Construction
Polycarbonate
Material
Polycarbonate
Voltage
9V
Compatible with Manufacturer Model Number
2TRN1-6, CSW200UL8, H501L5L, MATDCBB3, SL3000UL8
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-4 Degrees F
Compatible Manufacturer Model Number
2TRN1-6, CSW200UL8, H501L5L, MATDCBB3, SL3000UL8
Compatible Manufacturer Part Number
2TRN1-6, CSW200UL8, H501L5L, MATDCBB3, SL3000UL8
For Use With Mfr. Model Number
2TRN1-6, CSW200UL8, H501L5L, MATDCBB3, SL3000UL8
Compatible with Manufacturer Model No.
2TRN1-6, CSW200UL8, H501L5L, MATDCBB3, SL3000UL8
Compatible with Mfr. Model No.
2TRN1-6, CSW200UL8, H501L5L, MATDCBB3, SL3000UL8
For Use with Mfr Model Number
2TRN1-6, CSW200UL8, H501L5L, MATDCBB3, SL3000UL8
Operating Voltage
9V
Compatible Pump Manufacturer Part Number
2TRN1-6, CSW200UL8, H501L5L, MATDCBB3, SL3000UL8
Compatible Mfr. Model Number
2TRN1-6, CSW200UL8, H501L5L, MATDCBB3, SL3000UL8

Description

Commercial Access Control Keypad, Product Type Keypad, Includes Battery, Key, Keypad, For Use With Door Operators, Gate Operators, Operating Voltage 9V, Overall Length 1 3/4 in, Overall Height 6 in, Overall Width 4 1/4 in, Material Polycarbonate, Color Black, Compatible with Grainger Part Number 4UKX6, 5MKK7, 5MKK8, 5MKK9, Compatible with Manufacturer Model Number 2TRN1-6, CSW200UL8, H501L5L, MATDCBB3, SL3000UL8, Maximum Operating Temperature 140 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.