Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Access Control Receiver, Blk

  • Mfr # STAR1000

  • Zoro # G1587069


product price: $206.99
/ea
Free Shipping & Returns

Key Features

For Use With
Door Operators
Height
6 in
Width
1 3/4 in
Product Type
Receiver
Includes
Antenna, Mounting Bracket with (2) Screws, Receiver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STAR1000
Zoro #
G1587069
UPC #
012381002603
Country of Origin
Mexico

Dimensions

Height
6 in
Width
1 3/4 in
Length
4 in
Overall Height
6 in
Overall Length
2 in
Overall Width
4 in

Details

Item
Commercial Access Control Receiver
For Use With
Door Operators
Product Type
Receiver
Includes
Antenna, Mounting Bracket with (2) Screws, Receiver
Construction
Polycarbonate
Color
Black
Operation
Commercial and Industrial Grade, Residential
Type
Wireless
Voltage
9V to 30V AC; 9V to 42V DC
Material
Polycarbonate
Minimum Operating Temperature
-40 Degrees F
Compatible with Manufacturer Model Number
811LM, PPK3M, PPLK1, PPLK1PH
Maximum Operating Temperature
149 Degrees F
Compatible Manufacturer Model Number
811LM, PPK3M, PPLK1, PPLK1PH
Compatible Manufacturer Part Number
811LM, PPK3M, PPLK1, PPLK1PH
For Use With Mfr. Model Number
811LM, PPK3M, PPLK1, PPLK1PH
Compatible with Manufacturer Model No.
811LM, PPK3M, PPLK1, PPLK1PH
Compatible with Mfr. Model No.
811LM, PPK3M, PPLK1, PPLK1PH
For Use with Mfr Model Number
811LM, PPK3M, PPLK1, PPLK1PH
Operating Voltage
9V to 30V AC; 9V to 42V DC
Compatible Pump Manufacturer Part Number
811LM, PPK3M, PPLK1, PPLK1PH
Compatible Mfr. Model Number
811LM, PPK3M, PPLK1, PPLK1PH

Description

Commercial Access Control Receiver, Product Type Receiver, Includes Antenna, Mounting Bracket with (2) Screws, Receiver, For Use With Door Operators, Operating Voltage 9V to 30V AC; 9V to 42V DC, Overall Length 2 in, Overall Height 6 in, Overall Width 4 in, Material Polycarbonate, Color Black, Compatible with Grainger Part Number 45GF96, Compatible with Manufacturer Model Number 811LM, PPK3M, PPLK1, PPLK1PH, Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.