Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Gate Operator, Barrier

  • Mfr # MATDCBB3

  • Zoro # G8999855


product price: $3,159.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Height
28 in
Width
15 in
Depth
20 1/2 in
Color
Red/White
Max. Capacity
15 ft x 3 in Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MATDCBB3
Zoro #
G8999855
UPC #
012381172887
Country of Origin
Mexico

Dimensions

Height
28 in
Width
15 in
Depth
20 1/2 in
Compatible Gate Maximum Length
15 ft
Overall Width
14 1/2 in
Overall Height
42 in
Manufacturer Warranty Length
2 yr
Overall Depth
13 3/4 in

Details

Color
Red/White
Max. Capacity
15 ft x 3 in Arm
Motor
1/2 HP
For Use With
Barrier Gate (Not Included)
Voltage
120/230V AC
Standards
UL 325
Item
Commercial Gate Operator
Includes
850LM universal receiver
Type
Barrier
Time Intervals
Continuous
Cycle
100 Per Hour
Maximum Motor Horsepower
1/2 hp
Features
Gate Safety Sensors, High Traffic Power, Smooth Operation
Gate Operating Speed
2.5 Seconds
Minimum Operating Temperature
-13 Degrees F
Material
Aluminum
Maximum Operating Temperature
140 Degrees F
Power Source
Battery
Compatible Gate Type
Single Swing
Operating Voltage
120/230V AC

Description

Commercial Gate Operator, Overall Height 42 in, Operating Voltage 120/230V AC, Includes 850LM universal receiver, Gate Operating Speed 2.5 Seconds, Power Source Battery, Overall Width 14 1/2 in, Overall Depth 13 3/4 in, Color Red/White, Material Aluminum, Maximum Motor Horsepower 1/2 hp, Features Gate Safety Sensors, High Traffic Power, Smooth Operation, Minimum Operating Temperature -13 Degrees F, Maximum Operating Temperature 140 Degrees F, Compatible Gate Type Single Swing

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.