Zoro Homepage
This item is Discontinued.
Liftmaster Gate Arm, Length 12 Ft., Use With 5MKK9 MA024R

Gate Arm, Length 12 Ft., Use With 5MKK9 (Discontinued)

  • Mfr # MA024R
  • Zoro # G2926515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA024R
Zoro #
G2926515
UPC #
012381170081
Country of Origin
United States

Dimensions

Width
3 in
Length
12 ft

Details

Color
Reflective Yellow/Black Stripes
Construction
Aluminum
Item
Gate Arm
For Use With
Mfr. No. MATDCBB3

Description

Gate Arm, For Use With Mfr. No. MATDCBB3, Color Reflective Yellow/Black Stripes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.