Gate Secondary Arm, Entry/Exit, Aluminum
Mfr # LA500DCS
Zoro # G1587026
product price: $1,646.99
/ea
Free Shipping & Returns
Key Features
Type
Entry/Exit
For Use With
Gate Operators
Length
40 3/8 in
Construction
Aluminum
Operation
Residential Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LA500DCS
Zoro #
G1587026
UPC #
012381000159
Country of Origin
Italy
Dimensions
Length
40 3/8 in
Height
6 in
Width
4 3/16 in
Overall Height
6 in
Overall Length
40 3/8 in
Overall Width
4 1/4 in
Details
Item
Secondary Gate Arm
Type
Entry/Exit
For Use With
Gate Operators
Construction
Aluminum
Operation
Residential Grade
Color
Burgundy
Material
Aluminum
Compatible with Manufacturer Model Number
LA5001PKGDC, LOOPDETLM
Product Type
Barrier Arm
Compatible Manufacturer Model Number
LA5001PKGDC, LOOPDETLM
Compatible Manufacturer Part Number
LA5001PKGDC, LOOPDETLM
For Use With Mfr. Model Number
LA5001PKGDC, LOOPDETLM
Compatible with Manufacturer Model No.
LA5001PKGDC, LOOPDETLM
Compatible with Mfr. Model No.
LA5001PKGDC, LOOPDETLM
For Use with Mfr Model Number
LA5001PKGDC, LOOPDETLM
Compatible Pump Manufacturer Part Number
LA5001PKGDC, LOOPDETLM
Compatible Mfr. Model Number
LA5001PKGDC, LOOPDETLM
Description
Secondary Gate Arm, Product Type Barrier Arm, Includes Not Applicable, For Use With Gate Operators, Operating Voltage Not Applicable, Overall Length 40 3/8 in, Overall Height 6 in, Overall Width 4 1/4 in, Material Aluminum, Color Burgundy, Compatible with Manufacturer Model Number LA5001PKGDC, LOOPDETLM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.