Zoro Homepage

Heater, Safety Device, Black

  • Mfr # HTR

  • Zoro # G1587148


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Type
Safety Device
For Use With
Vehicular Slide Gate Operator
Color
Black
Operation
Commercial and Industrial Grade
Width
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTR
Zoro #
G1587148
UPC #
012381081653
Country of Origin
China

Dimensions

Width
6 1/4 in
Height
5 7/8 in
Length
8 7/8 in
Overall Length
8 7/8 in
Overall Width
6 1/4 in
Overall Height
5 7/8 in

Details

Item
Heater
Type
Safety Device
For Use With
Vehicular Slide Gate Operator
Color
Black
Operation
Commercial and Industrial Grade
Voltage
110V to 250V AC
Minimum Operating Temperature
45 Degrees F
Maximum Operating Temperature
60 Degrees F
Compatible with Manufacturer Model Number
RSL12UL
Product Type
Heater
Compatible Manufacturer Model Number
RSL12UL
Compatible Manufacturer Part Number
RSL12UL
For Use With Mfr. Model Number
RSL12UL
Compatible with Manufacturer Model No.
RSL12UL
Compatible with Mfr. Model No.
RSL12UL
For Use with Mfr Model Number
RSL12UL
Operating Voltage
110V to 250V AC
Compatible Pump Manufacturer Part Number
RSL12UL
Compatible Mfr. Model Number
RSL12UL

Description

Heater, Product Type Heater, For Use With Vehicular Slide Gate Operator, Operating Voltage 110V to 250V AC, Overall Length 8 7/8 in, Overall Height 5 7/8 in, Overall Width 6 1/4 in, Color Black, Compatible Pump Manufacturer Part Number RSL12UL, Maximum Operating Temperature 60 Degrees F, Minimum Operating Temperature 45 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.